Lb 8X2.5 Brt Trim Nail
Mfr # 461379
Zoro # G006708532
product price: $16.85
/eaKey Features
Size
#8x2.5"
Length
2.5"
Gauge
13.5
Material
Steel
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461379
Zoro #
G006708532
UPC #
38902056665
Country of Origin
Thailand
Dimensions
Size
#8x2.5"
Length
2.5"
Details
Gauge
13.5
Material
Steel
Head Type
Flat
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.