This item is Discontinued.

Hillman Lead Ms Anch 1/2-13 370150

Lead Ms Anch 1/2-13 (Discontinued)

  • Mfr # 370150
  • Zoro # G3696696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370150
Zoro #
G3696696
UPC #
8236107081
Country of Origin
China

Dimensions

Dia.
1/2"
Size
1/2"-13

Details

Finish
Plain
Color
Gray
Thread Type
USS Coarse
Package Type
C-Pak

Description

Powers machine screw anchor 1/2-13 is designed to set the anchor in a masonry base material. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.