Medium Mirror Holder Kit 20 lb 6 pk
- Mfr # 122280
- Zoro # G509200762
product price:
$
2.29
/pk of 10, $0.23/ea
Sold in multiples of 10 pks for
$22.90
Key Features
Material
Plastic
Length
2.5 in
Height
0.6in
Item Type
Mirror Holder Kit
Finish
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122280
- Zoro #
- G509200762
- UPC #
- 8236652109
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.5 in
- Height
- 0.6in
Details
- Material
- Plastic
- Item Type
- Mirror Holder Kit
- Finish
- Transparent
- Mounting
- Anchors & Screws
Description
Hillman Mirror Hanging Clips are designed to fit a variety of mirror hanging needs, from functional styles, to decorative, and even hidden. Each mirror clip includes a wall anchor and screw. This kit includes (6) clips, (6) snuggers, screws and anchors. Use on thick and thin mirrors 1/8"- 1/4" mirrors. *
- • Adjustable in size
- • Choose from functional, decorative, and hidden styles
- • Each mirror clip includes a wall anchor and screw
- • Use on thick and thin mirrors 1/8"- 1/4" mirrors
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.