This item is Discontinued.

Hillman Flat Washer, Fits Bolt Size M5 Steel, Zinc Finish 923014

Flat Washer, Fits Bolt Size M5 Steel, Zinc Finish (Discontinued)

  • Mfr # 923014
  • Zoro # G7776751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
923014
Zoro #
G7776751
UPC #
8236148558
Country of Origin
China

Dimensions

Fits Bolt Sizes
M5
Washer inside Dia.
M5
Washer Inside Dia.
M5

Details

Item
Flat Washer
System of Measurement
Metric
Fastener Finish
Zinc
Washer Basic Material
Steel
Washer Standards
ISO 7089
Thread Type
USS Coarse
Package Type
C-Pak

Description

Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These USS coarse threaded washers are finished with zinc to be corrosion resistant and designed to fit other coarse fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.