This item is Discontinued.

Hillman Metr Hx Cp Gr8.8 M12X50 916406

Metr Hx Cp Gr8.8 M12X50 (Discontinued)

  • Mfr # 916406
  • Zoro # G1762570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
916406
Zoro #
G1762570
UPC #
8236146066
Country of Origin
China

Dimensions

Size
M12-1.75 x 50mm

Details

System of Measurement
Metric
Finish
Zinc
Thread Type
USS Coarse
Point Type
Blunt
Package Type
C-Pak
Primary Color
Silver

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these partially threaded 8.8 grade metric screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.