This item is Discontinued.

Hillman Metr Lock Nut M8-1.25 915494

Metr Lock Nut M8-1.25 (Discontinued)

  • Mfr # 915494
  • Zoro # G3252826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
915494
Zoro #
G3252826
UPC #
8236766912
Country of Origin
China

Details

Material
Nylon
Finish
Zinc
System of Measurement
Metric
Thread Type
USS Coarse
Number of Pieces
50
Package Type
C-Pak

Description

DIN 985 metric nylon-insert lock nuts are ideal to securely fasten a bolt when connecting materials. Use these hexagonal nuts with bolts and washers of the same material finish and grade. The nylon ring inside the nut creates rotational resistance when displaced by a mating male threaded fastener thus preventing loosening. The nylon insert also helps resist vibration and adds extra corrosion resistance. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.