This item is Discontinued.

Hillman Split Lock Washer, Steel, Zinc Finish 923228

Split Lock Washer, Steel, Zinc Finish (Discontinued)

  • Mfr # 923228
  • Zoro # G1766454
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
923228
Zoro #
G1766454
UPC #
8236148695
Country of Origin
China

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc
System of Measurement
Metric
Package Type
C-Pak
Style
Split

Description

Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides rust resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.