Common Nail, 1 in L, 18D, Steel, Bright Finish, 6 PK
Mfr # 122554
Zoro # G306915715
product price:Â $14.39
/pk 6, $2.40/eaKey Features
Length
1 in
Penny Size
18D
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122554
Zoro #
G306915715
UPC #
37504565773
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in
Penny Size
18D
Details
Item
Common Nail
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
6
Description
Nail Wire Brt 17 X 1, 6PK, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.