Shop HILLMAN
See all product information
Create Account
Nails, 461364 3.5 in. 16D Bright Common Nail
- Mfr # 195647
- Zoro # G003911157
product price:Â
$
44.85
/ea
Key Features
Length
3-1/2 in
Penny Size
16D
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195647
- Zoro #
- G003911157
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Common Nail
- Material
- Steel
- Finish
- Bright
Dimensions
- Length
- 3-1/2 in
- Penny Size
- 16D
Description
Features
- 16D Bright Common Nail.
- Size - 3.5 in.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.