Shop SIMPSON STRONG-TIE
See all product information
Create Account
Finishing Nail, 2-1/2 in L, 16 ga Gauge, Stainless Steel, Smooth, T-Style Head
- Mfr # S16N250FNJ
- Zoro # G713772093
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Gauge
16 ga
Head Type
T-Style Head
Collation Type
Adhesive
Shank Type
Smooth
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16N250FNJ
- Zoro #
- G713772093
- UPC #
- 744039008810
- Country of Origin
- Taiwan, Province of China
- Gauge
- 16 ga
- Head Type
- T-Style Head
- Collation Type
- Adhesive
- Shank Type
- Smooth
- Material
- Stainless Steel
- Point Type
- Chisel
Dimensions
- Overall Length
- 2-1/2 in
Description
Simpson Strong-Tie Finishing Nail, Adhesive, Straight Collation, Smooth, T-Style Head, Chisel Point, 16 ga, 0.065 in Diameter, 2-1/2 in Length, Stainless Steel, Suitable for: Bosch FNS250-16, Bostitch FN1664K, SB-1664FN, GFN1664K, DeWalt DC616K, D51257K, Duo-Fast FloorMaster 200-C, SureShot 764, Grip-Rite GRTFN250, Hitachi NT65A3, NT6GS, NT65M2, Max NF352-ST/16-50, Paslode T250S-F16, 902000 and Porter Cable FN250C
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.