Zoro Homepage

Nails, 461606 1.5 in. 4D Bright Finish Nail

  • Mfr # 195800

  • Zoro # G003910891


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195800
Zoro #
G003910891
UPC #
-
Country of Origin
Thailand

Description

Features
  • Type - Nail
  • 4d bright finish
  • Size - 1.5 in.
  • Dimension - 14.41 x 10 x 7.33 in.
  • Item weight - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.