No. 10 X 2 in. L Phillips Coarse Wood Screws, 100PK
- Mfr # 385758
- Zoro # G616112743
product price:Â
$
72.95
/pk of 100, $0.73/ea
Key Features
Fastener Length
2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385758
- Zoro #
- G616112743
- UPC #
- 8236117448
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2 in
Details
- Material
- Brass
- Item
- Wood Screws
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.