No. 12 X 1-1/2 in. L Phillips Zinc-Plated Coarse Wood Screws, 100PK

  • Mfr # 40153

  • Zoro # G816113274


product price:  $12.75
/pk 100, $0.13/ea

Key Features

Material
Steel
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40153
Zoro #
G816113274
UPC #
8236045437
Country of Origin
China

Dimensions

Fastener Length
1-1/2 in

Details

Item
Wood Screws
Material
Steel

Description

Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.