
No. 12 X 1-3/4 in. L Phillips Zinc-Plated Coarse Wood Screws, 100PK
Mfr # 40156
Zoro # G916112276
product price:Â $13.19
/pk 100, $0.13/eaKey Features
Fastener Length
1-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40156
Zoro #
G916112276
UPC #
8236045444
Country of Origin
Thailand
Dimensions
Fastener Length
1-3/4 in
Details
Item
Wood Screws
Material
Steel
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.