
Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5852
Zoro # G609200938
product price: $2.75
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.50
Key Features
Flat Head
Phillips Drive
Screw Size
#14
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5852
Zoro #
G609200938
UPC #
8236034592
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *
- • Use to join two pieces of wood
- • Tapered along the threaded portion to optimize holding power
- • Flat head and smooth portion of shank allow for flush placement against the surface
- • Pre-drilling is required
- • Zinc finish for moderate corrosion protection
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.