Wood Screw, #4, 3/4 in, Brass Flat Head Phillips Drive, 10 PK

  • Mfr # 7252

  • Zoro # G009203478


product price:  $2.75
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.50

Key Features

Flat Head
Phillips Drive
Material
Brass
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7252
Zoro #
G009203478
UPC #
8236036817
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4
Fastener Length
3/4 in

Details

Head Type
Flat
Drive
Phillips
Material
Brass
Thread Style
Coarse
Item
Wood Screw

Description

Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *


  • • Use to join two pieces of wood
  • • Tapered along the threaded portion to optimize holding power
  • • Flat head and smooth portion of shank allow for flush placement against the surface
  • • Pre-drilling is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.