Shop HILLMAN
See all product information
Create Account
No. 6-20 X 1/2 in. L Phillips Pan Head Self-Drilling Screws, 100PK
- Mfr # 560262
- Zoro # G316112869
product price:Â
$
17.55
/pk of 100, $0.18/ea
Key Features
Fastener Length
1/2 in
Material
Steel
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560262
- Zoro #
- G316112869
- UPC #
- 8236127034
- Country of Origin
- United States
- Material
- Steel
- Item
- Self-Drilling Screws
- Head Color
- Silver
Dimensions
- Fastener Length
- 1/2 in
Description
This self-drilling screw is used in wood, fiberglass, and metal, and it possess a drill point enabling it to drill its own hole in thin gauge steel. The sharp threads create their own mating thread when drilled into the material. No pre-drilled pilot holes are necessary. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.