Notice Possession of any Firearms is Strictly Prohibited, Aluminum, 10 in x 14 in

  • Mfr # 843297

  • Zoro # G209207191


product price:  $3.19
/pk 6, $0.53/ea
Sold in multiples of 6 for $19.14

Key Features

Legend
Notice Possession of any Firearms is Strictly Prohibited
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843297
Zoro #
G209207191
UPC #
045899400876
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
Sign
Legend
Notice Possession of any Firearms is Strictly Prohibited
Sign Material
Aluminum
Legend Color
Black
Sign Background Color
White
Printed Language
English
Legend Style
Safety

Description

Using this Danger Construction Area Keep Out Sign, warn pedestrians and workers to remain vigilant as they traverse through or near a potentially dangerous area. Chances are high your location won't be as threatening as Gotham City or Mordor, but probably best to display proper signage anyway. Wouldn't want another supervillain origin story.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.