Shop HILLMAN
See all product information
Create Account
OOK Silver Picture Wire 100 lb 1 pk
- Mfr # 534624
- Zoro # G409209605
product price:
$
4.15
/pk of 12, $0.35/ea
Sold in multiples of 12 pks for
$49.80
Key Features
Material
DuraSteel
Color
Silver
Length
9 in
Item Type
Picture Wire
Features
Durasteel wire is stainless steel and easy on the fingers; Very easy to tie and long-lasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534624
- Zoro #
- G409209605
- UPC #
- 49223501161
- Country of Origin
- China
Dimensions
- Length
- 9 in
Details
- Material
- DuraSteel
- Color
- Silver
- Item Type
- Picture Wire
- Features
- Durasteel wire is stainless steel and easy on the fingers; Very easy to tie and long-lasting
Description
OOK Picture Hanging Wire is great for finishing up any at home or professional gallery. Hillman wire is sturdy and comes in a variety of sizes. *
- • Hanging wire
- • Will not rust
- • Stainless steel
- • Holds up to 100 lbs.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.