This item is Discontinued.

Hillman Ph Pn M/S Zn M6-1.00X20 914756

Ph Pn M/S Zn M6-1.00X20 (Discontinued)

  • Mfr # 914756
  • Zoro # G3688059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
914756
Zoro #
G3688059
UPC #
8236644739
Country of Origin
Taiwan, Province of China

Dimensions

Size
M6-1.00 x 20mm

Details

System of Measurement
Metric
Head Type
Pan
Finish
Zinc
Package Type
C-Pak
Primary Color
Silver
Point Type
Blunt
Thread Type
USS Coarse

Description

Zinc pan-head Phillips-drive metric machine screws have a machine-cut thread throughout the length of their shank. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. M6-1.00 coarse thread x 20mm length. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.