This item is Discontinued.

Hillman Brass Brass Flat Head Phillips Drive 385780

Brass Brass Flat Head Phillips Drive (Discontinued)

  • Mfr # 385780
  • Zoro # G4694469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
385780
Zoro #
G4694469
UPC #
8236117530
Country of Origin
United States

Dimensions

Head Dia.
#12
Size
#12 x 2-1/2"
Length
2-1/2"

Details

System of Measurement
Inches
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Brass
Thread Type
USS Coarse
Package Type
C-Pak
Point Type
Sharp

Description

Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.