This item is Discontinued.

Hillman Zinc Steel Flat Head Phillips Drive 40072

This item is Discontinued.

Hillman

Zinc Steel Flat Head Phillips Drive (Discontinued)

Mfr # 40072
Zoro # G4690652
UPC # 8236045079
Country of Origin China
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40072
Zoro #
G4690652
UPC #
8236045079
Country of Origin
China

Dimensions

Size
#8 x 1-3/4"
Length
1-3/4"
Head Dia.
#8

Details

System of Measurement
Inches
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc
Thread Type
USS Coarse
Point Type
Sharp
Package Type
C-Pak

Description

Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.