This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40084
Zoro #
G4695184
UPC #
8236045123
Country of Origin
China
Dimensions
Size
#8 x 3"
Head Dia.
#8
Length
3"
Details
System of Measurement
Inches
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc
Package Type
C-Pak
Point Type
Sharp
Thread Type
USS Coarse
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.