This item is Discontinued.

Hillman Plastic Toggle 5/8 Large 375374

Plastic Toggle 5/8 Large (Discontinued)

  • Mfr # 375374
  • Zoro # G3697168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375374
Zoro #
G3697168
UPC #
8236508765
Country of Origin
China

Dimensions

Head Dia.
5/8"
Anchor Length (In.)
Large

Details

Material
Nylon
Finish
White
Package Type
C-Pak
Style
Large
Primary Color
White

Description

Pop toggles work with various diameter sheet metal screws. They are ideal for anchoring into hollow base materials such as drywall and will also hold strong in solid materials such as wood studs concrete or block. Then anchor is corrosion resistant. Pre-drilling is required for installation. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.