Shop HILLMAN
Create Account
Power Pro No. 10 in. X 3 in. L Stainless Steel Star Flat Head Premium Deck Screws 5 lb 328 p
- Mfr # 48628V4
- Zoro # G824148756
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48628V4
- Zoro #
- G824148756
- UPC #
- 038902072290
- Country of Origin
- Taiwan, Province of China
Description
Power Pro Premium Exterior Wood Screws are designed for deck building and exterior wood projects These exterior wood screws are engineered to make fastening solutions easier and reduce call-backs. The unique thread design and self-starting tip help to provide faster engagement into wood, less wood splitting than standard wood screws and a 30% faster installation time from start to finish. The star drive increases the number of contact points to virtually eliminate cam-out during installation. Countersinking blades clean out wood debris and enable a clean and secure finish, while the no-split twist shank reduces the likelihood of splitting wood. Hillmans patented Bore-Fast thread drives 30% faster without pre-drilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.