Power Pro No.10x4-1/2'' Bronze Ceramic Flat Head Star Exterior Wood Screw, 800 Ct. 1/4 Keg

  • Mfr # 967783V4

  • Zoro # G521888252


product price:  $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
967783V4
Zoro #
G521888252
UPC #
38902073709
Country of Origin
Taiwan, Province of China

Description

Power Pro engineered performance screws for exterior applications. Bronze polymer coating. Approximately 1000 hours salt spray resistance. Made of hardened 1022 grade steel. Star drive provides twice the drive torque of Phillips or square drive. Driver bit in every package. No split twist shank. This design feature creates a hole slightly larger than the unthreaded shank so the shank of the screw cleanly pulls through the top board fastening tight and reducing the chance of wood splitting. No pre-drill bore-fast thread. Patented serrated thread design provides super-fast immediate penetration into wood driving the fastener with exceptional speed and force. The lead thread begins a the very tip of the screw which allows the thread to start immediately with limited drill revolutions. Compliant for treated lumber. Bulk.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.