This item is Discontinued.

Hillman Rawl Tapr Fhp 1/4X1-1/4 375307

Rawl Tapr Fhp 1/4X1-1/4 (Discontinued)

  • Mfr # 375307
  • Zoro # G3698190
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375307
Zoro #
G3698190
UPC #
8236385717
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4"
Size
1/4" x 1-1/4"
Dia.
1/4"

Details

Finish
Perma-Seal
Head Type
Flat
Drive Type
Phillips
Color
Blue
Thread Type
Serrated Hi-lo
Point Type
Sharp
Package Type
C-Pak

Description

Manufactured for top performance in masonry-based applications concrete screw anchors are designed to fasten objects into concrete brick and block. The blue Perma-SealTM finish on this Tapper® provides long-lasting corrosion protection. Its high-low chiseled threads allow for a steady drive and installation torque reduction. Its various features and state of the art design make this anchor an excellent alternative to expansion anchors plugs and lag shields. General applications and uses include attaching electrical equipment two by fours flag poles hurricane shutters window installations and more. The Flat-Head Phillips Tapper® Concrete Screw Anchor is quick to use and easily installed with a matched tolerance drill bit which is included with C-Paks. Tapper® screws are perfect for interior and exterior projects. Use for light to medium duty applications. Various DOT approvals. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.