This item is Discontinued.

Hillman Rawl Tapr Hwh 3/16X1-3/4 375287

Rawl Tapr Hwh 3/16X1-3/4 (Discontinued)

  • Mfr # 375287
  • Zoro # G3693817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375287
Zoro #
G3693817
UPC #
8236385519
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-3/4"
Dia.
3/16"
Size
3/16" x 1-3/4"

Details

Finish
Perma-Seal
Head Type
Hex Washer
Drive Type
Slotted
Color
Blue
Point Type
Sharp
Package Type
C-Pak
Thread Type
Serrated Hi-lo

Description

Manufactured for top performance in masonry-based applications concrete screw anchors are designed to fasten objects into concrete brick and block. The blue Perma-SealTM finish on this Tapper® provides long-lasting corrosion protection. Its high-low chiseled threads allow for a steady drive and installation torque reduction. Its various features and state of the art design make this anchor an excellent alternative to expansion anchors plugs and lag shields. General applications and uses include window installations interior hand rails metal door frames joint flashing storm shutters interior lighting fixtures thresholds and screened enclosures. The Slotted Hex Washer-Head Tapper® Concrete Screw Anchor is quick to use and easily installed with a matched tolerance drill bit which is included with C-Paks. Tapper® screws are perfect for interior and exterior projects. Use for light to medium duty applications. Various DOT Approvals. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.