
Flat Washer, Fits Bolt Size 7/16 in Steel, Zinc Yellow Finish (Discontinued)
- Mfr # 280325
- Zoro # G7776891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280325
Zoro #
G7776891
UPC #
8236090147
Country of Origin
United States
Dimensions
Fits Bolt Sizes
7/16 in
Washer inside Dia.
7/16 in
Washer Inside Dia.
7/16 in
Details
Item
Flat Washer
System of Measurement
Inch
Fastener Finish
Zinc Yellow
Washer Basic Material
Steel
Thread Type
SAE Fine
Package Type
C-Pak
Description
Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These SAE fine threaded washers are dichromate to be corrosion resistant and designed to fit other fine fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.