Zoro Homepage

Screw Anchor, 1/8" L, Steel, 5 PK

  • Mfr # 41298

  • Zoro # G209204626


product price: $9.19
/pk 5, $1.84/ea
Sold in multiples of 5 for $45.95

Key Features

Compatible Material
Hollow Block
Anchor Length
1/8"
Material
Steel
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41298
Zoro #
G209204626
UPC #
8236047639
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Length
1/8"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Pan

Description

Hollow wall anchors, also known as molly bolts are used with drywall. Use to securely fasten mirrors, pictures, cabinets, and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed, the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications. *


  • • Use on drywall, plaster and tile
  • • Holds up to 60 lbs. for drywall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.