Shop HILLMAN
See all product information
Create Account
Screw-Bolt+ 1/2 in. D X 2-1/2 in. L Steel Hex Head Concrete Screw Anchor, 10PK
- Mfr # 372223
- Zoro # G716113220
product price:Â
$
30.99
/pk of 10, $3.10/ea
Key Features
Overall Length
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372223
- Zoro #
- G716113220
- UPC #
- 38902166166
- Country of Origin
- China
- Item
- Concrete Screw Anchor
- Material
- Steel
Dimensions
- Overall Length
- 2-1/2 in
Description
Screw-Bolt+ anchors are a one-piece heavy duty screw anchor with a finished head designed for high strength anchoring. These anchors are removable and reusable for more convenience and value. Design Improves speed and reduces effort for faster installation than traditional anchors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.