Shop HILLMAN
See all product information
Create Account
Screw-Bolt+ 3/8 in. D X 2-1/2 in. L Steel Hex Head Concrete Screw Anchor, 15PK
- Mfr # 372219
- Zoro # G116112540
product price:Â
$
25.29
/pk of 15, $1.69/ea
Key Features
Overall Length
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372219
- Zoro #
- G116112540
- UPC #
- 38902166081
- Country of Origin
- China
- Item
- Concrete Screw Anchor
- Material
- Steel
Dimensions
- Overall Length
- 2-1/2 in
Description
Screw-Bolt+ anchors are a one-piece, heavy duty screw anchor with a finished hex head. They are simple to install, easy to identify, and are fully removable. Screw-Bolt+ anchors are ICC code approved products and have versatility in different types of concrete and amp, masonry. These anchors are ideal for use in concrete construction, structural applications, racking, fences and amp, railings, drywall, glazing, and temporary applications such as scaffolding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.