
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
372223
Zoro #
G3682422
UPC #
38902166166
Country of Origin
Taiwan, Province of China
Dimensions
Length
2-1/2"
Size
1/2" x 2-1/2"
Dia.
1/2"
Details
Finish
Zinc
Head Type
Hex
Color
Silver
Package Type
Box
Description
Screw-Bolt+ anchors are a one-piece heavy duty screw anchor with a finished hex head. They are simple to install easy to identify and are fully removable. Screw-Bolt+ anchors are ICC code approved products and have versatility in different types of concrete & masonry. These anchors are ideal for use in concrete construction structural applications racking fences & railings drywall glazing and temporary applications such as scaffolding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.