This item is Discontinued.

Hillman Screwtr Combo 8-32X1/2 111719

Screwtr Combo 8-32X1/2 (Discontinued)

  • Mfr # 111719
  • Zoro # G3693939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111719
Zoro #
G3693939
UPC #
8236067545
Country of Origin
China

Dimensions

Size
#8-32 x 1/2"

Details

System of Measurement
Inches
Head Type
Truss
Finish
Zinc
Point Type
Blunt
Package Type
C-Pak
Primary Color
Silver
Thread Type
USS Coarse

Description

Zinc, truss-head, combination-drive machine screws have a low rounded top surface with a flat bearing surface greater in area than a round head fastener of the same nominal size. Weaker than a pan or round fastener, but preferred in applications where minimal clearance exists above the head. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. Use for any indoor or outdoor projects. #8-32 coarse thread x 1/2 length. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.