
Self-Drilling Screw, #1-5/8 x 8 in, Zinc Plated Steel Truss Head Phillips Drive (Discontinued)
- Mfr # 47288
- Zoro # G006871632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47288
Zoro #
G006871632
UPC #
8236520385
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#1-5/8
Fastener Length
8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.