Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #1 x 8 in, Zinc Plated Steel Truss Head Phillips Drive
Mfr # 47286
Zoro # G606871643
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 8 in
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 47286
- Zoro # G606871643
- UPC # 8236520347
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #1 |
Fastener Length | 8 in |
Drive Size | #2 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.140.0045)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8181922)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0075)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 63 PK (52595)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (65175)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.016.0062)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08811)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- Hillman Self-Drilling Screws