Self-Drilling Screw, #10 x 1 in, Zinc Plated Flange Hex Head External Hex Drive

  • Mfr # 196163

  • Zoro # G103900143


product price: $35.59
/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196163
Zoro #
G103900143
UPC #
747925479916
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Finish
Zinc Plated
Item
Self-Drilling Screw

Description

Features
  • Zinc Coated Hex Washer Head Self-Drilling Screw.
  • Size - 1 in. x No. 10
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.