This item is Discontinued.

Hillman Self-Drilling Screw, #10 x 3 in, Ceramic Steel Hex Head Hex Drive 47705

Self-Drilling Screw, #10 x 3 in, Ceramic Steel Hex Head Hex Drive (Discontinued)

  • Mfr # 47705
  • Zoro # G706871659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47705
Zoro #
G706871659
UPC #
8236582628
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Ceramic
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Exterior
Thread Type
USS Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.