This item is Discontinued.

Hillman Self-Drilling Screw, #12-24 x 3/4 in, Epoxy Coated Steel Hex Head Hex Drive 116125

Self-Drilling Screw, #12-24 x 3/4 in, Epoxy Coated Steel Hex Head Hex Drive (Discontinued)

  • Mfr # 116125
  • Zoro # G506870944
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116125
Zoro #
G506870944
UPC #
38902167521
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-24
Fastener Length
3/4 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Epoxy Coated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.