Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive
Mfr # 560384
Zoro # G406871645
product price:Â $49.39
/eaKey Features
Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Fiberglass, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560384
Zoro #
G406871645
UPC #
8236127324
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.