This item is Discontinued.

Hillman Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive 47180

Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive (Discontinued)

  • Mfr # 47180
  • Zoro # G206871630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47180
Zoro #
G206871630
UPC #
8236518702
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
7/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.