Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 41542
Zoro # G106871655
product price:Â $14.99
/eaKey Features
Hex Head
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41542
Zoro #
G106871655
UPC #
8236047936
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.