Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive

  • Mfr # 5320932

  • Zoro # G610090276


product price:  $30.15
/ea

Key Features

Truss Head
Phillips Drive
Screw Size
#8
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320932
Zoro #
G610090276
UPC #
8236058185
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Thread Type
Coarse
Head Color
Silver
Application
Thin Metal and Duct Work,Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products