CAD
Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK
- Mfr # U31810.021.0150
- Zoro # G9092964
CAD Available
product price:Â
$
6.69
/pk of 100, $0.07/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U31810.021.0150
- Zoro #
- G9092964
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/2 in
- Drive Size
- 5/16 in
- Head Height
- 0.312 in
- Head Dia.
- 0.305 in to 0.312 in
- Drill Point Size
- 3
- Hex Width
- 0.305 to 0.312 in
- Drill Tip Length
- 23/64 in
- Washer Outside Diameter
- 0.432 in
- Overall Length
- 1 1/2 in
- Maximum Head Width
- 5/16 in
- Maximum Drilling Thickness
- 0.187 in
- Head Width
- 0.312 in
- Maximum Head Height
- 5/16 in
- Wire Rope Length
- 1 1/2 in
- Thread Size
- #12-14
- Length
- 1 1/2 in
Description
The ZORO SELECT - U31810.021.0150 is a self-drilling screw, intended for use in materials without requiring pre-drilled holes. Constructed from steel with a zinc plating, which may help resist corrosion, this fastener may be used in a variety of industrial tasks including metal fabrication, construction, assembly and is intended primarily for steel-to-steel applications.
- Application: Intended primarily for use in steel-to-steel applications within an industrial setting.
- CAD Available: A Computer-Aided Design (CAD) file is available to incorporate accurate dimensions into digital project plans.
- Drive & Size: Requires an external hex tool with a drive size of 5/16 inch for installation or removal.
- Fastener Length: The total length of 1-1/2 inches indicates its potential penetration depth when securing materials together.
- Head Type & Dimensions: Flange Hex head type with a diameter ranging from 0.305 to 0.312 inches ensures proper load distribution when fully inserted.
- Maximum Drilling Thickness: Has been tested to penetrate up to a thickness of 0.187 inches without the requirement of a pre-drilled hole.
- Screw Size & Thread Style: #12 screw size with fully threaded style is intended to provide fastening capabilities within an industrial context
- Standards Compliance: Adheres to ASME B18.6.4 and IFI-113 standards indicating compliance with established technical specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.