Self-Drilling Screw, 9/16" x 8 in, Zinc Plated Steel Truss Head Phillips Drive
Mfr # 47280
Zoro # G806871627
product price:Â $21.49
/eaKey Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
8 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47280
Zoro #
G806871627
UPC #
8236520224
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
9/16"
Fastener Length
8 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.