This item is Discontinued.

Hillman Sheet Metal Screw, #10 x 1-1/4 in, Stainless Steel Flange Hex Head Hex Drive, 100 PK 76521

Sheet Metal Screw, #10 x 1-1/4 in, Stainless Steel Flange Hex Head Hex Drive, 100 PK (Discontinued)

  • Mfr # 76521
  • Zoro # G809519595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76521
Zoro #
G809519595
UPC #
8236136906
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.