Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 5560

  • Zoro # G709199545


product price:  $3.15
/pk 10, $0.32/ea
Sold in multiples of 10 for $31.50

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5560
Zoro #
G709199545
UPC #
8236033755
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Number of Pieces
10

Description

Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *


  • • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic
  • • Sharp threads ensure a secure hold
  • • Zinc finish for moderate corrosion protection
  • • Design makes it easy for them to tap into and tighten against whatever they are being installed into
  • • Pre-drilled hole is required for these screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products