Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, #10 x 2 in, Stainless Steel Oval Head Phillips Drive
Mfr # 58997
Zoro # G303911017
product price:Â
$
42.29
/ea
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
2 in
Material
Stainless Steel
Materials for Use With
Metal
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58997
- Zoro #
- G303911017
- UPC #
- 8236138108
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Interior/Exterior
- Exterior
Description
Features
- No.10 x 2"Oval head Stainless steelSheet metal screwsPhillips Boxed/100
- Box of 100
- Dimension: 2" H x 3.4" W x 3.5" L
- Weight: 1.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov