
Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK
Mfr # 5493
Zoro # G109199602
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 10 for $31.50
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5493
Zoro #
G109199602
UPC #
8236033465
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
- • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic No.10 x 3 inch Sheet metal screw
- • Sharp threads ensure a secure hold
- • Zinc finish for moderate corrosion protection
- • Design makes it easy for them to tap into and tighten against whatever they are being installed into
- • Pre-drilled hole is required for these screws
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.