Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK
- Mfr # 5412
- Zoro # G609199591
product price:
$
2.99
/pk of 10, $0.30/ea
Sold in multiples of 10 pks for
$29.90
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5412
- Zoro #
- G609199591
- UPC #
- 8236033229
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/8 in
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
- • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic No.6 x 3/8 inch Sheet metal screw
- • Sharp threads ensure a secure hold Phillips pan head
- • Zinc finish for moderate corrosion protection Zinc plated
- • Design makes it easy for them to tap into and tighten against whatever they are being installed into Used for joining thin pieces of metal to metal, wood, fiberglass or plastic surfaces through a pre-drilled hole
- • Pre-drilled hole is required for these screws Case-hardened steel construction
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.